Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL Size, PK12
Mfr # M1840-XXL
Zoro # G2919737
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # M1840-XXL
- Zoro # G2919737
- UPC # 616314628542
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ASTM/ANSI 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft. (RMAT23)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1824-L-14029)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- PIP Cut-Resistant Gloves, L Size, PK12 (M1840-L)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-X585/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8443/XXL)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X3L (20-9-1871-X3L)
- Pip Gloves & Hand Protection