Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 44-3445
Zoro # G2821518
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Black
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 44-3445
- Zoro # G2821518
- UPC # 616314178344
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- BERNE Coverall, Poplin, Short Sleeve, Med Short (P700)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- PIG Latching Drum Lid with Fast-Latch, Black (DRM1072-BK)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (2061-S (7))
- Pip Cut-Resistant Gloves