Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 34-8753
Zoro # G2820285
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Green/Black
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8753
- Zoro # G2820285
- UPC # 616314156403
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, L, 1 PR (505-L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-150/S)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, 3XL, Hi-Vis, Pr (347-13)
- Pip Cut-Resistant Gloves