Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 34-8743FY
Zoro # G2817975
original price:
$217.78
22% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Yellow
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-8743FY
- Zoro # G2817975
- UPC # 616314184420
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4010)
- LEVITON CABLE ACCESSORIES MGR CBL RING HORZ 2RU (49262-HR1)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK (08-K259PDD/M)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (710SANF)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3445)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-7/S)
- Pip Cut-Resistant Gloves