Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 16-340LG/XXL
Zoro # G2820486
original price:
$156.14
30% off
new price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 2XL ( 11 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-340LG/XXL
- Zoro # G2820486
- UPC # 616314130724
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Large, 1 Pair (5JK50)
- ZORO SELECT Safety Stencil, No Parking, PVC Plastic (1F122)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-340LG/XL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (713HGWU/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (STACXPNRT11)
- Pip Gloves & Hand Protection