Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 15-215/XXL
Zoro # G2821509
original price:
$151.80
24% off
new price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Tan/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 15-215/XXL
- Zoro # G2821509
- UPC # 616314219245
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Suprene(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 11, 1 PR (STAGHVPN11)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (15-215/XL)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (710SANF)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, XL (N10590)
- Pip Cut-Resistant Gloves