Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR
Mfr # 09-H550SLPV/XXL
Zoro # G2818760
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Orange
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-H550SLPV/XXL
- Zoro # G2818760
- UPC # 616314250644
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10.6 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, ANSI/ISEA Cut Level A9, Glove Style Leather, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ASTM F2992-15, EN388 2016: 4X43F, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- LIND EQUIPMENT Flood Light, Corded, 5600lm, LED (XP970LED-FS)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Cut-Resistant Gloves, S, 7" L, PR (09-H550SLPV/S)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR (9110)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (713HGWU/M)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, L, PK12 (00-830-L)
- Pip Cut-Resistant Gloves