Shop All Cut-Resistant Gloves
Pip
Cut Resistant Driver Gloves, A2 Cut Level, Uncoated, M, 12PK
Mfr # 09-K3700/M
Zoro # G9315691
product price: $243.99
/pk 12, $20.33/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A2
- Size M
- Color Brown
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K3700/M
- Zoro # G9315691
- UPC # 616314009990
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9 5/16 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- BRADY Label, White, Labels/Roll: 3000 (THT-190-492-3)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- GLOBE SCIENTIFIC Labeling Tape, 1/2" x 500" per Roll, 6 Rolls/Box, Salmon, 6PK (LT-05X500S)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (16-377/XS)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- PIP Maxicut3 Zormax, 3/4 Dip, Grey, PK12 (18-575/L)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9013-L (9))
- Pip Cut-Resistant Gloves