Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 12PK
Mfr # 16-560/S
Zoro # G9127559
original price:
$89.45
15% off
new price: $75.99
/pk 12, $6.33/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-560/S
- Zoro # G9127559
- UPC # 616314130922
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Glove Length | 8.9 in |
Size (Numeric) | 7 |
Size (Alpha) | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- SHOWA Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining (KV660M-08)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (19-D322/M)
- PIP VF, Cut Gloves, MaxiFlex, XL, 45MU65, PR (34-8743V/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-399/M)
- ANSELL Impact Resist Touchscreen Gloves, PR (085)
- Pip Cut-Resistant Gloves