Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK
Mfr # 08-K350PDD/S
Zoro # G9315533
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K350PDD/S
- Zoro # G9315533
- UPC # 616314015113
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | PVC |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (16-377/XS)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D327/L)
- XBARRIER A7 Cut Resistant, Gray Textreme, Luxfoam Coated Glove, L (CA7588RL12)
- Pip Gloves & Hand Protection