Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK
Mfr # 08-K350PDD/L
Zoro # G9315527
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A3
- Size L
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 08-K350PDD/L
- Zoro # G9315527
- UPC # 616314015137
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | PVC |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- SIGNMISSION OSHA, Keep Hands Fingers Clear Operating Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1389-10PK)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D325/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (19-D322/S)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (48-22-8911)
- Pip Cut-Resistant Gloves