Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK
Mfr # 08-K300PD/L
Zoro # G9315378
product price: $77.89
/pk 12, $6.49/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K300PD/L
- Zoro # G9315378
- UPC # 616314003240
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | PVC |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- MILWAUKEE TOOL 5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White (48-22-8825)
- SUPER ANCHOR SAFETY CRA-24W HDG 24" Sch 80 x 3.0"o.d. Riser (1042-W)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-340LG/XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (730TGU/L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (KKC4FN-05-XL)
- Pip Gloves & Hand Protection