Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK
Mfr # 08-K300PDD/L
Zoro # G9315448
product price: $74.09
/pk 12, $6.17/ea
$74.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Color Yellow
- Glove Lining Material - Cut Resistant Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K300PDD/L
- Zoro # G9315448
- UPC # 616314003288
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | PVC |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93277-6)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ2)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- PIP VF, Cut Gloves, MaxiFlex, XL, 45MU65, PR (34-8743V/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (960-S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-399/M)
- HONEYWELL NORTH CoreShield® 27-0513B/9L Cut Resistant Gloves, Nitrile Micro-Foam Coating, A7/F, Size 9 (27-0513B/9L)
- Pip Gloves & Hand Protection