Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK
Mfr # 19-D322/M
Zoro # G9127909
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D322/M
- Zoro # G9127909
- UPC # 616314167478
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9.3 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Female Aluminum Pin Lug, 1-1/2" (43074504)
- CREWS Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (CWS S2110)
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR (22-600S)
- PIP Cut-Resistant Gloves, L, 9" L, PK12 (16-377/L)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (710SANF)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- Pip Gloves & Hand Protection