Shop All Cut-Resistant Gloves
This Product is Discontinued
Pip
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (Discontinued)
Mfr # 19-D310/L
Zoro # G0618141
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level A3
- Glove Size L
- Size L
- Color White/Gray
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 19-D310/L
- Zoro # G0618141
- UPC # 616314095795
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-3/4" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.