Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK
Mfr # 09-K1310/XL
Zoro # G0617371
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Blue/Yellow
- Glove Coating Material Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1310/XL
- Zoro # G0617371
- UPC # 616314010842
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10.7 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, PT (37101)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL (8377)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK (93-260)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, L, 12PK (09-K1310/L)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- PIP Cut-Resistant Gloves, S, 7" L, PR (09-H550SLPV/S)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (19-D318/S)
- PIP Gloves for Cut Protection, ATG, S, PK12 (19-D470/S)
- ANSELL Full-Dip Gloves, Gray, Knit, XL , PR (068-11)
- Pip Gloves & Hand Protection