Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A3 Cut Level, Latex, L, 12PK
Mfr # 09-K1310/L
Zoro # G0617301
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Blue/Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1310/L
- Zoro # G0617301
- UPC # 616314010811
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10.5 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves® Rescue Hi-Vis S (347-08)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Salmon, 3PK (LT-1X60S)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- NEWSTRIPE Stencil, Breast Cancer Ribbon, 1/16" (10004450)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK (09-K1310/XL)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR (9110)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-368/M)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- Pip Gloves & Hand Protection