Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK
Mfr # 08-K312/S
Zoro # G9315612
product price: $69.99
/pk 12, $5.83/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K312/S
- Zoro # G9315612
- UPC # 616314048791
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English White Notice Sign 6 in. H X 4 in. W, 6PK (843238)
- SAFEWAZE Heavy Duty Cross Arm Strap, 6 ft. (FS810-6)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Blue (GPNitrileMB)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, M (V1023560U-M)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, XL (Size 10), 12 Pack (34-8743/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8743FY)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-XL)
- Pip Gloves & Hand Protection