Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK
Mfr # 08-K200PD/S
Zoro # G9315253
product price: $56.19
/pk 12, $4.68/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A2
- Size S
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K200PD/S
- Zoro # G9315253
- UPC # 616314014949
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (6012M)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, 12PK (HVY710HSNF/L)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 11, 1 PR (STAGHVPN11)
- Pip Cut-Resistant Gloves