Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK
Mfr # 08-K200PDD/S
Zoro # G9315229
product price: $54.29
/pk 12, $4.52/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A2
- Size S
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K200PDD/S
- Zoro # G9315229
- UPC # 616314014987
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- BALDWIN Estate Lifetime Satin Brass House Numbers (90671.044.CD)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-X585/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8443/XXL)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- Pip Gloves & Hand Protection