Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, PVC, M, 12PK
Mfr # 08-K200PDD/M
Zoro # G9315247
product price: $63.85
/pk 12, $5.32/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A2
- Size M
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K200PDD/M
- Zoro # G9315247
- UPC # 616314014994
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- LABELMASTER NFPA Diamond Label, 15inx15in, Vinyl (H-V102)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110844)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-399/XL)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (42-874)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- Pip Cut-Resistant Gloves