Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK
Mfr # 08-K312/L
Zoro # G9315560
product price: $74.49
/pk 12, $6.21/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K312/L
- Zoro # G9315560
- UPC # 616314048784
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150)
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- NMC Steel Toe Shoes Required Walk On Sign (WFS65)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (34-8443/XL)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR (9110)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray (19-D322/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut-Resistant Gloves, XL Size, PR (555)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- Pip Gloves & Hand Protection