Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK
Mfr # 08-K200PDD/L
Zoro # G9315168
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 08-K200PDD/L
- Zoro # G9315168
- UPC # 616314015007
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- IMPACTO AIRSOL Molded Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASMOLDB)
- PIP Cut-Resistant Gloves, XL, 10, PK12 (M530-XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- Pip Gloves & Hand Protection