Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK
Mfr # 18-575/XL
Zoro # G9319718
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A2
- Size XL
- Color Gray/Green
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 18-575/XL
- Zoro # G9319718
- UPC # 616314120268
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Color | Gray/Green |
Glove Coating Coverage | Palm and Fingers |
Glove Coating Material | Nitrile |
Palm Material | Nitrate |
ANSI/ISEA Abrasion Level | Not Rated |
Cuff Style | Knit |
Suggested Use Environment | Oily |
Puncture Resistant | No |
Cuff | Knit |
Coating Material | Nitrile |
Glove Coating Cover | Palm |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPSHxMNH, 1-1/2 In (357-1511521)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 110)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- ONGUARD FR 2 Piece Rainsuit, Yellow, 3XL (7801800)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-399/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-399/XL)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-550)
- Pip Gloves & Hand Protection