Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK
Mfr # 09-K1450/S
Zoro # G1282867
original price:
$130.38
30% off
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Black/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 09-K1450/S
- Zoro # G1282867
- UPC # 616314002595
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8.7 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- N-FERNO BY ERGODYNE Balaclava with Zipper, Universal, Black (6893Z)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray (19-D322/XL)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-320/M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- Pip Gloves & Hand Protection