Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK
Mfr # 18-570/XXXL
Zoro # G9127647
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- ANSI/ISEA Cut Level A2
- Size 3XL
- Color Gray/Green
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 18-570/XXXL
- Zoro # G9127647
- UPC # 616314120046
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 9.6 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Size L (20-1-5000-L)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro A Series (740-0380)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z423)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-399/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-D622/XXL)
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (713HGWU/M)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- Pip Gloves & Hand Protection