Shop All Cut-Resistant Gloves
Pip
Cut Res Gloves, S, G-Tek Cr Plus, Gray, PK12
Mfr # 19-D650/S
Zoro # G0481120
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D650/S
- Zoro # G0481120
- UPC # 616314046360
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9 in |
Length | 9" |
Description
G-Tek Cr Plus, Small, Gray,PK12, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, M, PR (17303)
- BEST GLOVE Dispose Natural Rubber Palm-Coated Reinforced Gloves Size 10, 10PK (845-66NF-10)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (15-215/XXL)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- PORTWEST Claymore AHR Cut Glove, L (A667)
- Pip Gloves & Hand Protection