Shop All Cut-Resistant Gloves
Pip
Cut Res Gloves, M, G-Tek Cr Plus, Gray, PK12
Mfr # 19-D650/M
Zoro # G0481111
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A2
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D650/M
- Zoro # G0481111
- UPC # 616314046353
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9.5 in |
Length | 9-1/2" |
Description
G-Tek Cr Plus, Medium, Gray,PK12, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Accessories - Carrying Bag (V860001)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- PIP Maxicut3 Zormax, 3/4 Dip, Grey, PK12 (18-575/L)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-X585/L)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Small (Size7), 1 Pair (34-8743)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (09-H550SLPV/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (19-D322/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- Pip Cut-Resistant Gloves