Shop All Disposable Suits & Coveralls
Pip
Custom Coverall, 2XL, Orange
Mfr # 314-3300-OR/2X
Zoro # G703481110
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 314-3300-OR/2X
- Zoro # G703481110
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Custom Coverall |
Color | Orange |
Description
Custom Coverall, Color Orange, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- BRADY SPC ABSORBENTS Disposal Spill Kit Bag 31 in H x 26 in W Yellow (BAG104)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- KLEENGUARD Disposable Coverall, 25 PK, White, Microporous Film Laminate, Zipper (38929)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-07)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- KLEENGUARD Large, 25 PK, White, Breathable Microporous Film Laminate (KCC 44313)
- KLEENGUARD Disposable Coveralls, 20 PK, White, SMMMS, Zipper (49116)
- Pip Disposable Suits & Coveralls