Shop All Leather Palm Gloves
Pip
Cowhide Leather Palm Gloves X-Large 10.5" L, 12PK
Mfr # GLV441-XL
Zoro # G206604085
product price: $49.00
/pk 12, $4.08/ea
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # GLV441-XL
- Zoro # G206604085
- Country of Origin China
- Category Leather Palm Gloves
Details
Color | Blue/Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- PIP B/C Grade Split Cowhide, PK12 (85-7512CS)
- PIP Split Leather Palm, Bk/Rd Striped, XL, PK12 (84-7532/XL)
- PIP Split Leather Palm, Grn/Pnk Back, 2XL, PK12 (83-6563/XXL)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7563/M)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500DP-AA)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1370)
- Pip Leather Palm Gloves