Shop All Leather Driver's Gloves
Pip
Cowhide Drivers, Straight Thumb, PK12
Mfr # 68-101/M
Zoro # G0663026
product price: $70.35
/pk 12, $5.86/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-101/M
- Zoro # G0663026
- UPC # 616314008269
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 9 5/16 in |
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Gray Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1135)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- LYLE Reflective Hot Work Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0473-RA_10X7)
- PIP Top Grain Cowhide Protector, Size 8, PR (148-4000/8)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/L)
- PIP Leather Drivers Glove, Econ Grade, XL, PK12 (68-162HV/XL)
- PIP Leather Drivers Gloves, Reg Grade, XL, PK12 (68-163HV/XL)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/L)
- PYRAMEX Leather Driver, 2XL, PR (GL3001KBX2)
- Pip Leather Driver's Gloves