Shop All Leather Driver's Gloves
Pip
Cowhide Drivers, Keystone Thumb, PK12
Mfr # 68-163/XXL
Zoro # G203519528
product price: $63.49
/pk 12, $5.29/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-163/XXL
- Zoro # G203519528
- UPC # 616314002809
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 19/32 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 19/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8610433)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum (473A46)
- VIKING Torrent Lined Jacket, Black, M (828BK-M)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Clear (TZES131)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/S)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/M)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XL)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (09-LC418/XL)
- PIP Pigskin Drivers, Keystone Thumb, PK12 (70-361/L)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-1000/7)
- Pip Gloves & Hand Protection