Shop All Leather Driver's Gloves
Pip
Cowhide Drivers, Keystone Thumb, PK12
Mfr # 68-163/S
Zoro # G803441540
product price: $66.65
/pk 12, $5.55/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-163/S
- Zoro # G803441540
- UPC # 616314008450
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 8 13/16 in |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 8 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E550W)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/L)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (984K)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-162/M)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-7000/12)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- Pip Gloves & Hand Protection