Shop All Leather Driver's Gloves
Pip
Cowhide Drivers, Keystone Thumb, PK12
Mfr # 68-163/M
Zoro # G903519507
product price: $66.65
/pk 12, $5.55/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-163/M
- Zoro # G903519507
- UPC # 616314008467
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 9 5/16 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740-001-110)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (DGP-350-M)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XS)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XXL)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XL)
- PIP Leather Drivers Gloves, Econ Grd, 2XL, PK12 (68-162HV/XXL)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-7000/9)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/XL)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: M PR (2925 (M))
- Pip Gloves & Hand Protection