Shop All General Purpose Gloves
Pip
Cotton/Poly Jersey Gloves Women's 9" L, 12PK
Mfr # GLV352-WN
Zoro # G306603889
product price: $20.00
/pk 12, $1.67/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # GLV352-WN
- Zoro # G306603889
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 9" |
Details
Color | Brown |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-3X)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- CONDOR Chemical Sign, 10" H, 14 in W, Horizontal Rectangle, English, 486A27 (486A27)
- PIP Touchscreen Utility Glove, S, Yellow, PK12 (HVY713SUTS/S)
- PIP Touchscreen Utility Glove, XL, Yellow, Pk12 (HVY713SUTS/XL)
- PIP Canvas Double Palm Glove, 18 Oz, PK12 (92-918)
- PIP Touchscreen Utility Glove, 2XL, Yel., Pk12 (HVY713SUTS/2XL)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/M)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Medium, 301427 (301427)
- Pip General Purpose Gloves