Shop All Cleanroom Products
Pip
Contamination Control Mat, 30 Layers
Mfr # 100-93-364538W
Zoro # G9316358
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Color White
- Number of Sheets 30
- Sheet Width 36 in
- Sheets Numbered Yes
- Sheet Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-93-364538W
- Zoro # G9316358
- UPC # 616314026126
- Country of Origin Korea, Republic of
- Category Cleanroom Products
Dimensions
Sheet Width | 36 in |
Sheet Length | 45 in |
Details
Item | Contamination Control Mat,30 Layers |
Color | White |
Number of Sheets | 30 |
Sheets Numbered | Yes |
Sheet Color | White |
Framed Included | No |
Description
Contamination Control Mat,30 Layers, Sheet Color White, Framed Included No, Number of Sheets 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- BEING SCIENTIFIC Incubator (BIF-55)
- DIGI-SENSE Type-J Pipe Plug Probe SS 1 / 4" NPT (M) (08517-74)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- PIP Contamination Control Mat, 30 Layers (100-93-243638B)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- PURE IMAGE Pure Image Poly Cleanroom Paper, 8.5x11, Blue 22lb, , 250 sheets /ream, 10 reams p/PK (PCIB 1084C)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- Pip Cleanroom Products