Shop All Leather Palm Gloves
Pip
Cold Protection Gloves, Thinsulate Lining, L, 12PK
Mfr # 78-3927/L
Zoro # G9326471
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Blue
- Thumb Style Straight
- Cuff Style Rubberized Safety Cuff
- Glove Cut Gunn
- Palm Material Pigskin Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 78-3927/L
- Zoro # G9326471
- UPC # 616314009822
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Cold Protection Gloves |
Color | Beige/Blue |
Thumb Style | Straight |
Cuff Style | Rubberized Safety Cuff |
Glove Cut | Gunn |
Palm Material | Pigskin Leather |
Application | Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications |
Lining Material | 3M Thinsulate |
Glove Back Material | Fabric |
Minimum Temperature | Not Rated |
Pairs per Package | 12 |
Palm Style | Cut and Sewn |
Description
Leather Palm With Thinsulate Lining,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 23 in. Welders Sleeve (TI30912)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-KSC-L)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SUPPORTERSHOP Supportershop COLCAP Colombia Yellow Cap (COLCAP)
- PIP Leathr Palm Gloves, 2XL, Beige, Select, PK12 (993K/XXL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- PIP Split Leather Palm, Gry/Red, PK12 (85-7512J)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, 2XL, 12 Pairs (558)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, M, 12 Pairs (558)
- KINCO Leather Gloves, Cowhide, L, Pull Strap, PR (99 L)
- Pip Leather Palm Gloves