Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Thermax Lining, L, 12PK
Mfr # 41-001NBL
Zoro # G9322098
product price: $44.99
/pk 12, $3.75/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Palm Material Thermax
- Lining Thermax
- Palm Construction Seamless Knit
- Thumb Style Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-001NBL
- Zoro # G9322098
- UPC # 616314018466
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Blue |
Palm Material | Thermax |
Lining | Thermax |
Palm Construction | Seamless Knit |
Thumb Style | Ambidextrous |
Back Material | Thermax |
Cuff | Knit Wrist |
Application | Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Thermax Glove Liner,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- TAPE LOGIC Tape Logic® Flame Labels, "Priority" (Bill of Lading), 1 1/2" x 2", Red/Black, 500/Roll (DL1391)
- GUARDIAN EQUIPMENT Rescue and Descent System, 310 lb., Steel (20001)
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP Winter Glove, PK12 (41-1400/L)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (12 pair) (48-22-8914B)
- Pip Cold Weather Gloves