Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Polypropylene Lining, XL, 12PK
Mfr # 41-005XL
Zoro # G9322061
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Palm Material Polypropylene
- Lining Polypropylene
- Palm Construction Seamless Knit
- Application Cold Weather Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 41-005XL
- Zoro # G9322061
- UPC # 616314018527
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Gloves |
Color | Blue |
Palm Material | Polypropylene |
Lining | Polypropylene |
Palm Construction | Seamless Knit |
Application | Cold Weather Applications |
Thumb Style | Ambidextrous |
Back Material | Polypropylene |
Cuff | Knit Wrist |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Polypropylene Gloves,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (A6-Y)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN19)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (3280L)
- Pip Gloves & Hand Protection