Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Polypropylene Lining, S, 12PK
Mfr # 41-005S
Zoro # G9322052
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Palm Material Polypropylene
- Lining Polypropylene
- Palm Construction Seamless Knit
- Back Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 41-005S
- Zoro # G9322052
- UPC # 616314018497
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Gloves |
Color | Blue |
Palm Material | Polypropylene |
Lining | Polypropylene |
Palm Construction | Seamless Knit |
Back Material | Polypropylene |
Thumb Style | Ambidextrous |
Application | Cold Weather Applications |
Cuff | Knit Wrist |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Polypropylene Gloves,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, L, PR (9012)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 3XL (LUX-TJR-Y3X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS281-L/XL)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- PIP Cold Protection Gloves, Polypropylene Lining, L, 12PK (41-005L)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK (41-1420/L)
- PIP Procoat Pvc Gloves, Safety Cuff, PK12 (58-7305)
- PIP Seamless Knit, Ragwool Glove, 7 Gauge, PK12 (41-075L)
- WELLS LAMONT Glove Lined Latex L (555L)
- Pip Gloves & Hand Protection