Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Polypropylene Lining, L, 12PK
Mfr # 41-005L
Zoro # G9322122
product price: $28.19
/pk 12, $2.35/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Palm Material Polypropylene
- Lining Polypropylene
- Palm Construction Seamless Knit
- Back Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-005L
- Zoro # G9322122
- UPC # 616314018510
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Blue |
Palm Material | Polypropylene |
Lining | Polypropylene |
Palm Construction | Seamless Knit |
Back Material | Polypropylene |
Application | Cold Weather Applications |
Cuff | Knit Wrist |
Thumb Style | Ambidextrous |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Polypropylene Gloves,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- MAGID Safety Glasses Magid Y50Bkafc15, (Y50BKAFC15)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (96781L)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- PIP Cold Protection Gloves, Polypropylene Lining, S, 12PK (41-005S)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- PIP Procoat Pvc Gloves, Safety Cuff, PK12 (58-7305)
- PIP Hi-Vis Cold Protection Gloves, Acrylic Lining, L, 12PK (41-013L)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP Cold Protection Coated Gloves, Acrylic/Polyester Lining, XL, 12PK (41-1430/XL)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 3XL)
- Pip Gloves & Hand Protection