Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Interlock/Terry Cloth Lining, XL, 12PK
Mfr # 58-8658DL/XL
Zoro # G9324441
product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Palm Material PVC and Cotton
- Lining Interlock/Terry Cloth
- Palm Construction Seamless Knit
- Application Cold Environments to Handle Grease, Oils, Acids, Caustics and Solvents, Warehousing, Highway Construction, Traffic Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8658DL/XL
- Zoro # G9324441
- UPC # 616314051326
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Gloves |
Color | Blue |
Palm Material | PVC and Cotton |
Lining | Interlock/Terry Cloth |
Palm Construction | Seamless Knit |
Application | Cold Environments to Handle Grease, Oils, Acids, Caustics and Solvents, Warehousing, Highway Construction, Traffic Control |
Cuff | Open |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Cold Resistant,Sandy Coat Blue Pvc,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT68)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP Cold Protection Gloves, Polypropylene Lining, S, 12PK (41-005S)
- PIP Hi-Vis Cold Protection Gloves, Posi-Therm Lining, L (HVY5555/L)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK (41-1415/XL)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001L)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- Pip Gloves & Hand Protection