Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Acrylic Lining, S, 12PK
Mfr # 41-011S
Zoro # G9322168
product price: $29.19
/pk 12, $2.43/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Lining Acrylic
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-011S
- Zoro # G9322168
- UPC # 616314049682
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Gloves |
Color | Black |
Lining | Acrylic |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- REFRIGIWEAR Mask Stretch Open Hole Black (0068RBLKOSA)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-8-C)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- Pip Gloves & Hand Protection