Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Acrylic Lining, M, 12PK
Mfr # 41-011M
Zoro # G9322159
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Lining Acrylic
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 41-011M
- Zoro # G9322159
- UPC # 616314049675
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Gloves |
Color | Black |
Lining | Acrylic |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, M, 1 PR (134527)
- EPSON Label Printer Kit, 3/4" Max Label W (LW-PX300VP)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676-VEND)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1LW-04-L)
- Pip Gloves & Hand Protection