Shop All Cold Weather Gloves
Pip
Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK
Mfr # 77-469/XL
Zoro # G9326550
product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Palm Material Grain Pigskin Leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Palm Construction Cut and Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 77-469/XL
- Zoro # G9326550
- UPC # 616314009020
- Country of Origin Madagascar
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Drivers Gloves |
Color | Natural |
Palm Material | Grain Pigskin Leather |
Lining | Thinsulate |
Minimum Temperature | Not Rated |
Palm Construction | Cut and Sewn |
Cuff | Slip-On |
Application | Cold Weather Applications, Farming, Construction, Machine operation, Refrigeration |
Closure Type | Elastic |
Back Material | Grain Pigskin Leather |
Thumb Style | Keystone |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT26)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-9/L)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001NBL)
- PIP Cold Protection Gloves, Polypropylene Lining, L, 12PK (41-005L)
- PIP Procoat Pvc Gloves, Knitwrist, Foam, PK12 (58-7303)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP Procoat Pvc Gloves, Safety Cuff, PK12 (58-7305)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- Pip Cold Weather Gloves