Shop All Cold Weather Gloves
Pip
Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK
Mfr # 77-269/XL
Zoro # G9326191
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Color Natural
- Palm Material Grain Cowhide Leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Palm Construction Cut and Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 77-269/XL
- Zoro # G9326191
- UPC # 616314009273
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Drivers Gloves |
Color | Natural |
Palm Material | Grain Cowhide Leather |
Lining | Thinsulate |
Minimum Temperature | Not Rated |
Palm Construction | Cut and Sewn |
Cuff | Slip-On |
Thumb Style | Keystone |
Closure Type | Elastic |
Application | Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications |
Back Material | Grain Cowhide Leather |
Description
Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (MSBL-08-R7)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, XL (S61317)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN SM)
- Pip Gloves & Hand Protection