Shop All Cold Weather Gloves
Pip
Cold Protection Drivers Gloves, Thermal Lining, M, 12PK
Mfr # 77-418/M
Zoro # G9326447
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Natural
- Palm Material Grain Pigskin Leather
- Lining Thermal
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 77-418/M
- Zoro # G9326447
- UPC # 616314008924
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Drivers Gloves |
Color | Natural |
Palm Material | Grain Pigskin Leather |
Lining | Thermal |
Minimum Temperature | Not Rated |
Palm Construction | Cut and Sewn |
Closure Type | Elastic |
Thumb Style | Straight |
Application | Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications |
Cuff | Slip-On |
Back Material | Grain Pigskin Leather |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, XL (CA4617XL1)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, M (2023X-M (8))
- Pip Cold Weather Gloves