Shop All Cold Weather Gloves
Pip
Cold Protection Drivers Gloves, Foam Lining, XL, 12PK
Mfr # 77-268/XL
Zoro # G9326200
product price: $82.99
/pk 12, $6.92/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$82.99
Free 30-Day Returns
Key Features
- Color Natural
- Palm Material Grain Cowhide Leather
- Lining Foam
- Minimum Temperature Not Rated
- Palm Construction Cut and Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 77-268/XL
- Zoro # G9326200
- UPC # 616314009396
- Country of Origin India
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Drivers Gloves |
Color | Natural |
Palm Material | Grain Cowhide Leather |
Lining | Foam |
Minimum Temperature | Not Rated |
Palm Construction | Cut and Sewn |
Application | Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications |
Closure Type | Elastic |
Back Material | Grain Cowhide Leather |
Cuff | Slip-On |
Thumb Style | Keystone |
Description
Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime 98 Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 23 dB, Black/Yellow (H9P3E)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- BADGER TAG & LABEL Inspection/Test Record Tag, 3 in. W, PK25 (120)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- Pip Cold Weather Gloves