Shop All Cold Weather Gloves
Pip
Cold Protection Coated Gloves, Acrylic/Polyester Lining, XL, 12PK
Mfr # 41-1430/XL
Zoro # G9128931
original price:
$200.33
18% off
new price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Brown
- Palm Material Latex
- Lining Acrylic/Polyester
- Palm Construction Seamless Knit
- Coating Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1430/XL
- Zoro # G9128931
- UPC # 616314125133
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Coated Gloves |
Color | Black/Brown |
Palm Material | Latex |
Lining | Acrylic/Polyester |
Palm Construction | Seamless Knit |
Coating Material | Latex |
Application | Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Commercial Fishing, Construction |
Back Material | Polyester |
Cuff | Knit Wrist |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W, Vinyl (1534-9)
- NMC Danger Hazardous Waste Storage Area Sign, D285RB (D285RB)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- PIP Procoat Pvc Gloves, Safety Cuff, PK12 (58-7305)
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- PIP Cold Protection Gloves, Polypropylene Lining, S, 12PK (41-005S)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP Cold Protection Gloves, Thermax Lining, M, 12PK (41-001M)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- MIDWEST QUALITY GLOVES 1SZ Lined Decoy Glove (330)
- Pip Cold Weather Gloves