Shop All Cold Weather Gloves
Pip
Cold Protection Coated Gloves, Acrylic/Polyester Lining, M, 12PK
Mfr # 41-1430/M
Zoro # G9128837
original price:
$200.00
18% off
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Brown
- Palm Material Latex
- Lining Acrylic/Polyester
- Palm Construction Seamless Knit
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 41-1430/M
- Zoro # G9128837
- UPC # 616314125119
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Coated Gloves |
Color | Black/Brown |
Palm Material | Latex |
Lining | Acrylic/Polyester |
Palm Construction | Seamless Knit |
Cuff | Knit Wrist |
Back Material | Polyester |
Application | Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Commercial Fishing, Construction |
Coating Material | Latex |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 4 ft - Black Rubber Runner (03-161)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- Pip Cold Weather Gloves